Motion
60100
Spiral Point Tap - 20-AG Series, High Speed Steel Material, Gold Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #0 – 80 Thread Size, UNF
MI ITEM #02436938
MFR #60100
List Price$28.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 20-AG Series, High Speed Steel Material, Gold Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #0 – 80 Thread Size, UNF
MI ITEM #02436938
MFR #60100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.66/each for your price

Overview

Mfr description
60100 TAP 20-AG 0-80

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Gold Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    UNF
  • Series
    20-AG
  • Thread Size
    #0 – 80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text