Overview
Mfr description
60101 TAP 20 0-80
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Extended NeckDoes Not Have an Extended Neck
- Thread StandardUNF
- Series20
- Thread Size#0 – 80
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data