Overview
Mfr description
60131 TAP 20 2-56
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Extended NeckDoes Not Have an Extended Neck
- Thread StandardUNC
- Series20
- Thread Size#2 – 56
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data