Overview
Mfr description
60162 TAP 21 12.0-1.75
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Extended NeckDoes Not Have an Extended Neck
- Thread StandardMetric Coarse
- Series21
- Thread SizeM12 x 1.75
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data