Overview
Mfr description
60174 TAP 21 18.0-2.50
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Extended NeckDoes Not Have an Extended Neck
- Thread StandardMetric Coarse
- Series21
- Thread SizeM18 x 2.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data