Overview
Mfr description
60234 TAP 21 8.0-1.25
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Extended NeckDoes Not Have an Extended Neck
- Thread StandardMetric Coarse
- Series21
- Thread SizeM8 x 1.25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data