Motion
60262
Hand Tap - 24L-AG Series, High Speed Steel Material, Gold Oxide Finish, 4 Flutes, #10 – 24 Thread Size, UNC, Left Hand Direction
Mi Item #02437002
MFR #60262
Price$21.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 24L-AG Series, High Speed Steel Material, Gold Oxide Finish, 4 Flutes, #10 – 24 Thread Size, UNC, Left Hand Direction
Mi Item #02437002
MFR #60262

Mfr description
60262 TAP 24L-AG 10-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.14/each

Specifications

Dimensions

  • Thread Size
    #10 – 24

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Gold Oxide
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    24L-AG
  • Thread Direction
    Left Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)