Motion
60273
Hand Tap - 23L-AG Series, High Speed Steel Material, Gold Oxide Finish, 4 Flutes, #10 – 32 Thread Size, UNF, Left Hand Direction
MI ITEM #02437008
MFR #60273
List Price$21.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 23L-AG Series, High Speed Steel Material, Gold Oxide Finish, 4 Flutes, #10 – 32 Thread Size, UNF, Left Hand Direction
MI ITEM #02437008
MFR #60273

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.14/each for your price

Overview

Mfr description
60273 TAP 23L-AG 10-32

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Gold Oxide
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #10 – 32
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Left Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNF
  • Series
    23L-AG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text