Motion
60280
Spiral Point Tap - 20-AG Series, High Speed Steel Material, Gold Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #12 – 24 Thread Size, UNC
Mi Item #02437010
MFR #60280
Price$14.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 20-AG Series, High Speed Steel Material, Gold Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #12 – 24 Thread Size, UNC
Mi Item #02437010
MFR #60280

Mfr description
60280 TAP 20-AG 12-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.42/each

Specifications

Dimensions

  • Thread Size
    #12 – 24

Details

  • Chamfer
    Plug
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Gold Oxide
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    20-AG
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)