Overview
Mfr description
60281 TAP 20 12-24
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Extended NeckDoes Not Have an Extended Neck
- Thread StandardUNC
- Series20
- Thread Size#12 – 24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data