Motion
60320
Spiral Point Tap - 20-AG Series, High Speed Steel Material, Gold Oxide Finish/Coating, Plug Chamfer, 2 Flutes, 1/4 – 20 Thread Size, UNC
MI ITEM #02437014
MFR #60320
Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 20-AG Series, High Speed Steel Material, Gold Oxide Finish/Coating, Plug Chamfer, 2 Flutes, 1/4 – 20 Thread Size, UNC
MI ITEM #02437014
MFR #60320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.11/each

Specifications

Dimensions

  • Thread Size
    1/4 – 20

Details

  • Chamfer
    Plug
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Gold Oxide
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    20-AG
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Overview

Mfr description
60320 TAP 20-AG 1/4-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought