Motion
60323
Hand Tap - 23L-AG Series, High Speed Steel Material, Gold Oxide Finish, 4 Flutes, 1/4 – 20 Thread Size, UNC, Left Hand Direction
MI ITEM #02437017
MFR #60323
List Price$22.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 23L-AG Series, High Speed Steel Material, Gold Oxide Finish, 4 Flutes, 1/4 – 20 Thread Size, UNC, Left Hand Direction
MI ITEM #02437017
MFR #60323

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.15/each for your price

Overview

Mfr description
60323 TAP 23L-AG 1/4-20

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Gold Oxide
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1/4 – 20
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Left Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Series
    23L-AG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text