Motion
60400
Spiral Point Tap - 20-AG Series, High Speed Steel Material, Gold Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 1/2 – 13 Thread Size, UNC
MI ITEM #02437054
MFR #60400
Price$22.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 20-AG Series, High Speed Steel Material, Gold Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 1/2 – 13 Thread Size, UNC
MI ITEM #02437054
MFR #60400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.73/each

Specifications

Dimensions

  • Thread Size
    1/2-13

Details

  • Chamfer
    Plug
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Gold Oxide
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    20-AG
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Overview

Mfr description
60400 TAP 20-AG 1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought