Overview
Mfr description
60421 TAP 20 5/8-11
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Extended NeckDoes Not Have an Extended Neck
- Thread StandardUNC
- Series20
- Thread Size5/8 – 11
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data