Overview
Mfr description
60423 TAP 23L-AG 9/16-12
Specifications
- MaterialHigh Speed Steel
- Finish CoatingGold Oxide
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size9/16 – 12
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionLeft Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- Series23L-AG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data