Overview
Mfr description
60473 TAP 23L-AG 11/16-16
Specifications
- MaterialHigh Speed Steel
- Finish CoatingGold Oxide
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size11/16 – 16
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionLeft Hand
- Coolant DeliveryExternal
- Series23L-AG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data