Specifications
Dimensions
- Thread Size7/8 – 14
Details
- ChamferPlug
- Extended NeckDoes Not Have an Extended Neck
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Number Of Flutes3
- Series20
- Thread Limit/FitH4
- Thread StandardUNF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)