Motion
W800X20
W800X20 W™ Series 8 in. ID and 20 ft Standard Length Heavy Duty PVC Liquid Suction Hose
MI ITEM #02437135
MFR #W800X20
Price$83.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W800X20 W™ Series 8 in. ID and 20 ft Standard Length Heavy Duty PVC Liquid Suction Hose
MI ITEM #02437135
MFR #W800X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.29/each

Specifications

Details

  • Additional Details
    Made in the USA The Original Heavy Duty Suction Hose
  • Color
    Transparent Construction
  • Hose Type
    Convoluted Outer Cover
  • Manufacturer Upc Number
    822353015018
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    W™ Series Heavy Duty PVC Liquid Suction Hose
  • Typical Applications
    Extreme cold conditions, Fish suction, Gold dredging, Pumps, rental and construction dewatering, Pumps, trash, Slurry handling, Water suction - heavy duty
  • UPC_NO
    822353015018
  • Working Pressure
    30 psi

Overview

Mfr description
W 800 8" X 20' TIGERFLEX HOSE
  • "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought