Motion
C3A X 2T

DODGE
C3A X 2T

Drive Shaft - 2 in Shaft Diam., 9.0000 to 12.0000 in Screw Diam., Stainless Steel Material
Mi Item #02437161
MFR #C3A X 2T
Price$3,736.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C3A X 2T

Drive Shaft - 2 in Shaft Diam., 9.0000 to 12.0000 in Screw Diam., Stainless Steel Material
Mi Item #02437161
MFR #C3A X 2T

Mfr description
C3A X 2 316SS 243447 DRIVE SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,736.18/each

Specifications

Dimensions

  • Screw Diameter Range
    9.0000 to 12.0000 in
  • Shaft Diameter
    2 in
  • Weight
    16 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    782475757961
  • Material
    Stainless Steel
  • UPC_NO
    782475757961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)