Motion
T604AA125X100

KURIYAMA OF AMERICA
T604AA125X100

T604AA125X100 T604AA - 1 1/4 in. ID SAE 100 R4 Oil Return Hose
Mi Item #02437171
MFR #T604AA125X100
Price$9.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T604AA125X100

T604AA125X100 T604AA - 1 1/4 in. ID SAE 100 R4 Oil Return Hose
Mi Item #02437171
MFR #T604AA125X100

Mfr description
T604AA 125X100' OIL SUCTION HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.49/each

Specifications

Details

  • Application
    Low pressure return lines or suction lines with half the bend radius requirements of SAE J517 100 R4, service with petroleum based hydraulic fluids, water-glycol and water-fire resistant hydraulic fluids, oil, lubricants, crude oil, fuel oils and water.
  • Color
    Black
  • Hose Covering Material
    Black CR - Oil, Fuel, Weather, Ozone and Abrasion-Resistant
  • Manufacturer Upc Number
    822353027806
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Flexor T604AA - SAE 100 R4 Oil Return Hose
  • Type
    Oil Return Hose
  • UPC_NO
    822353027806
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)