Overview
Mfr description
D4C2302 SWITCH
- Approved by EN, UL, CSA, and CCC (Chinese standard)
- Sealing characteristics that meet IEC IP67 degree of protection
- Triple-sealed construction: Plunger section sealed via nitrile rubber packing seal and diaphragm; switch section sealed via nitrile rubber cap; cable entrance sealed via encapsulating material
- Cable lengths of 3 and 5 m available on standard models
- Multiple mounting possible with switches with plungers
- Models with red LED indicators added to series for easy confirmation of operation (set by default to light for non-operation)
- VCTF oil-resistant cables with CE marking (applicable only to standard models)
- Manufacturer: Omron
Specifications
- Product TypeLimit Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data