Motion
102021
Hose Extension, For Use With: Oil Transfer Container Stumpy Spout Lid, Length: 10.4"
Mi Item #02437231
MFR #102021
Price$51.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Extension, For Use With: Oil Transfer Container Stumpy Spout Lid, Length: 10.4"
Mi Item #02437231
MFR #102021

Mfr description
102021 STUMPY SPOUT HOSE EXT.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.01/each

Specifications

Dimensions

  • Length
    10.43 mm
  • Weight
    0.31 lbs

Details

  • Body Material
    PVC Engineering Plastic
  • Material
    HDPE/PVC
  • Spout Type
    Flexible
  • Type
    Hose Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)