Motion
60563
Hand Tap - 23L-AG Series, High Speed Steel Material, Gold Oxide Finish, 4 Flutes, 1-1/8 – 12 Thread Size, UNF, Left Hand Direction
MI ITEM #02437273
MFR #60563
Price$461.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 23L-AG Series, High Speed Steel Material, Gold Oxide Finish, 4 Flutes, 1-1/8 – 12 Thread Size, UNF, Left Hand Direction
MI ITEM #02437273
MFR #60563

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$461.60/each

Specifications

Dimensions

  • Thread Size
    1-1/8 – 12

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Gold Oxide
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    23L-AG
  • Thread Direction
    Left Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    UNF

Overview

Mfr description
60563 TAP 23L-AG 1-1/8-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought