Overview
Mfr description
60564 TAP 25L-AG 1-1/8-12
Specifications
- MaterialHigh Speed Steel
- Finish CoatingGold Oxide
- ChamferBottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1-1/8 – 12
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionLeft Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- Series25L-AG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data