Motion
60612
Hand Tap - 24L-AG Series, High Speed Steel Material, Gold Oxide Finish, 4 Flutes, 1-1/2 – 6 Thread Size, UNC, Left Hand Direction
MI ITEM #02437293
MFR #60612
Price$845.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 24L-AG Series, High Speed Steel Material, Gold Oxide Finish, 4 Flutes, 1-1/2 – 6 Thread Size, UNC, Left Hand Direction
MI ITEM #02437293
MFR #60612

Mfr description
60612 TAP 24L-AG 1-1/2-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$845.30/each

Specifications

Dimensions

  • Thread Size
    1-1/2 – 6

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Gold Oxide
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    24L-AG
  • Thread Direction
    Left Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)