Motion
60620
Spiral Point Tap - 21-AG Series, High Speed Steel Material, Gold Oxide Finish/Coating, Plug Chamfer, 3 Flutes, M12 x 1.75 Thread Size, Metric Coarse
MI ITEM #02437297
MFR #60620
Price$32.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 21-AG Series, High Speed Steel Material, Gold Oxide Finish/Coating, Plug Chamfer, 3 Flutes, M12 x 1.75 Thread Size, Metric Coarse
MI ITEM #02437297
MFR #60620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.46/each

Specifications

Dimensions

  • Thread Size
    M12 x 1.75

Details

  • Chamfer
    Plug
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Gold Oxide
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    21-AG
  • Thread Limit/Fit  
    D6
  • Thread Standard
    Metric Coarse

Overview

Mfr description
60620 TAP 21-AG 12.0-1.75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought