Motion
60630
Spiral Point Tap - 21-AG Series, High Speed Steel Material, Gold Oxide Finish/Coating, Plug Chamfer, 3 Flutes, M14 x 2 Thread Size, Metric Coarse
MI ITEM #02437300
MFR #60630
Your Price$48.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 21-AG Series, High Speed Steel Material, Gold Oxide Finish/Coating, Plug Chamfer, 3 Flutes, M14 x 2 Thread Size, Metric Coarse
MI ITEM #02437300
MFR #60630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.80/each(List $89.81)

Overview

Mfr description
60630 TAP 21-AG 14.0-2.00

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Gold Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    Metric Coarse
  • Series
    21-AG
  • Thread Size
    M14 x 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text