Motion
60730
Hand Tap - 23-AG Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, #5 – 40 Thread Size, UNC, Right Hand Direction
Mi Item #02437315
MFR #60730
Price$14.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 23-AG Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, #5 – 40 Thread Size, UNC, Right Hand Direction
Mi Item #02437315
MFR #60730

Mfr description
60730 TAP 23-AG 5-40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.12/each

Specifications

Dimensions

  • Thread Size
    #5 – 40

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    23-AG
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)