Motion
60752
Hand Tap - 25-AG Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, #6 – 32 Thread Size, UNC, Right Hand Direction
MI ITEM #02437321
MFR #60752
Your Price$9.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 25-AG Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, #6 – 32 Thread Size, UNC, Right Hand Direction
MI ITEM #02437321
MFR #60752

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.73/each(List $11.19)

Overview

Mfr description
60752 TAP 25-AG 6-32

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #6 – 32
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Series
    25-AG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text