Motion
60811
Hand Tap - 24-AG Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, #12 – 24 Thread Size, UNC, Right Hand Direction
Mi Item #02437344
MFR #60811
Price$13.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 24-AG Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, #12 – 24 Thread Size, UNC, Right Hand Direction
Mi Item #02437344
MFR #60811

Mfr description
60811 TAP 24-AG 12-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.61/each

Specifications

Dimensions

  • Thread Size
    #12 – 24

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    24-AG
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)