Motion
60821
Hand Tap - 24-AG Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, #12 – 28 Thread Size, UNF, Right Hand Direction
MI ITEM #02437348
MFR #60821
Your Price$11.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 24-AG Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, #12 – 28 Thread Size, UNF, Right Hand Direction
MI ITEM #02437348
MFR #60821

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.84/each(List $13.61)

Overview

Mfr description
60821 TAP 24-AG 12-28

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #12 – 28
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNF
  • Series
    24-AG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text