Motion
61013
Hand Tap - 25 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, #4 – 48 Thread Size, UNF, Right Hand Direction
MI ITEM #02437421
MFR #61013
List Price$9.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 25 Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, #4 – 48 Thread Size, UNF, Right Hand Direction
MI ITEM #02437421
MFR #61013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.27/each for your price

Overview

Mfr description
61013 TAP 25 4-48

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #4 – 48
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNF
  • Series
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text