Overview
Mfr description
61051 TAP 23 6-40
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#6 – 40
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- Series23
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data