Overview
Mfr description
61181 TAP 23 7/16-14
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size7/16 – 14
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- Series23
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data