Motion
61240
Pipe Tap - 30-AG Series, High Speed Steel Material, Gold & Black Oxide Finish/Coating, 4 Flutes, 1/8 – 27 Thread Size, NPT
Mi Item #02437525
MFR #61240
Price$35.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 30-AG Series, High Speed Steel Material, Gold & Black Oxide Finish/Coating, 4 Flutes, 1/8 – 27 Thread Size, NPT
Mi Item #02437525
MFR #61240

Mfr description
61240 TAP 30-AG 1/8-27(5/16 SHK)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.90/each

Specifications

Dimensions

  • Shank Diameter
    1/4 in
  • Thread Size
    1/8 – 27

Details

  • Finish Coating
    Gold & Black Oxide
  • Interrupted Thread
    Not Interrupted
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    30-AG
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)