Motion
1545408
Pipe Tap - 30-AG Series, High Speed Steel Material, Gold & Black Oxide Finish/Coating, 4 Flutes, 1/8 – 27 Thread Size, NPT
MI ITEM #02437526
MFR #1545408
Your Price$35.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 30-AG Series, High Speed Steel Material, Gold & Black Oxide Finish/Coating, 4 Flutes, 1/8 – 27 Thread Size, NPT
MI ITEM #02437526
MFR #1545408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.90/each(List $41.29)

Overview

Mfr description
61250 TAP 30-AG 1/8-27

Specifications

  • Finish Coating
    Gold & Black Oxide
  • Material
    High Speed Steel
  • Tap Type
    Straight Flute
  • Number Of Flutes
    4
  • Thread Standard
    NPT
  • Interrupted Thread
    Not Interrupted
  • Shank Diameter
    5/16 in
  • Series
    30-AG
  • Thread Size
    1/8 – 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text