Motion
61280
Pipe Tap - 30-AG Series, High Speed Steel Material, Gold & Black Oxide Finish/Coating, 4 Flutes, 1/2 – 14 Thread Size, NPT
Mi Item #02437529
MFR #61280
Price$71.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 30-AG Series, High Speed Steel Material, Gold & Black Oxide Finish/Coating, 4 Flutes, 1/2 – 14 Thread Size, NPT
Mi Item #02437529
MFR #61280

Mfr description
61280 TAP 30-AG 1/2-14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.05/each

Specifications

Dimensions

  • Shank Diameter
    1/2 in
  • Thread Size
    1/2 – 14

Details

  • Finish Coating
    Gold & Black Oxide
  • Interrupted Thread
    Not Interrupted
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    30-AG
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)