Motion
61290
Pipe Tap - 30-AG Series, High Speed Steel Material, Gold & Black Oxide Finish/Coating, 5 Flutes, 3/4 – 14 Thread Size, NPT
MI ITEM #02437530
MFR #61290
Your Price$96.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 30-AG Series, High Speed Steel Material, Gold & Black Oxide Finish/Coating, 5 Flutes, 3/4 – 14 Thread Size, NPT
MI ITEM #02437530
MFR #61290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.15/each(List $110.57)

Overview

Mfr description
61290 TAP 30-AG 3/4-14

Specifications

  • Finish Coating
    Gold & Black Oxide
  • Material
    High Speed Steel
  • Tap Type
    Straight Flute
  • Number Of Flutes
    5
  • Thread Standard
    NPT
  • Interrupted Thread
    Not Interrupted
  • Shank Diameter
    5/8 in
  • Series
    30-AG
  • Thread Size
    3/4 – 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text