Motion
61300
Pipe Tap - 30-AG Series, High Speed Steel Material, Gold & Black Oxide Finish/Coating, 5 Flutes, 1 – 11-1/2 Thread Size, NPT
MI ITEM #02437531
MFR #61300
Price$95.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 30-AG Series, High Speed Steel Material, Gold & Black Oxide Finish/Coating, 5 Flutes, 1 – 11-1/2 Thread Size, NPT
MI ITEM #02437531
MFR #61300

Mfr description
61300 TAP 30-AG 1"-11 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.47/each

Specifications

Dimensions

  • Shank Diameter
    13/16 in
  • Thread Size
    1 – 11-1/2

Details

  • Extended Shank
    Does Not Have Extended Shank
  • Finish Coating
    Gold & Black Oxide
  • Interrupted Thread
    Not Interrupted
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Series
    30-AG
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)