Motion
61420
Hand Tap - 23-AG Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 7/8 – 14 Thread Size, UNF, Right Hand Direction
Mi Item #02437543
MFR #61420
Price$79.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 23-AG Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 7/8 – 14 Thread Size, UNF, Right Hand Direction
Mi Item #02437543
MFR #61420

Mfr description
61420 TAP 23-AG 7/8-14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.24/each

Specifications

Dimensions

  • Thread Size
    7/8 – 14

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    23-AG
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)