Motion
61481
Hand Tap - 24-AG Series, High Speed Steel Material, Uncoated Finish, 6 Flutes, 1-1/4 – 12 Thread Size, UNF, Right Hand Direction
MI ITEM #02437568
MFR #61481
List Price$229.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 24-AG Series, High Speed Steel Material, Uncoated Finish, 6 Flutes, 1-1/4 – 12 Thread Size, UNF, Right Hand Direction
MI ITEM #02437568
MFR #61481

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$229.52/each for your price

Overview

Mfr description
61481 TAP 24-AG 1 1/4-12

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1-1/4 – 12
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNF
  • Series
    24-AG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text