Motion
61500
Hand Tap - 23-AG Series, High Speed Steel Material, Uncoated Finish, 6 Flutes, 1-3/8 – 12 Thread Size, UNF, Right Hand Direction
MI ITEM #02437575
MFR #61500
Your Price$342.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 23-AG Series, High Speed Steel Material, Uncoated Finish, 6 Flutes, 1-3/8 – 12 Thread Size, UNF, Right Hand Direction
MI ITEM #02437575
MFR #61500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$342.91/each(List $394.36)

Overview

Mfr description
61500 TAP 23-AG 1 3/8-12

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1.3750 in
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNF
  • Series
    23-AG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text