Motion
68320
Jobber Length Drill Bit Set - D-13 Series, M42 Cobalt Steel Material, 0.0625 in Smallest Drill Bit Size, 0.2500 in Largest Drill Bit Size, 135 ° Point Angle, 13 Pieces
Mi Item #02437642
MFR #68320
Price$72.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - D-13 Series, M42 Cobalt Steel Material, 0.0625 in Smallest Drill Bit Size, 0.2500 in Largest Drill Bit Size, 135 ° Point Angle, 13 Pieces
Mi Item #02437642
MFR #68320

Mfr description
68320 DRILL BIT 150 D-13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.70/each

Specifications

Dimensions

  • Drill Bit Size
    0.0625 in, 0.0781 in, 0.0938 in, 0.1094 in, 0.1250 in, 0.1406 in, 0.1563 in, 0.1719 in, 0.1875 in, 0.2031 in, 0.2188 in, 0.2344 in, 0.2500 in
  • Increments
    0.0156 in, 0.39 mm
  • Largest Drill Bit Size
    0.2500 in
  • Length Type
    Jobber
  • Smallest Drill Bit Size
    0.0625 in

Details

  • Bit Type
    Twist
  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    M42
  • Finish Coating
    Gold
  • Flute Type
    Spiral
  • Material
    M42 Cobalt Steel
  • Material Grade
    M42 Cobalt HSS
  • Number Of Flutes
    2
  • Number Of Pieces
    13
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    D-13
  • Shank Type
    Straight
  • Specification
    NAS 907J
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard
  • Web Configuration
    Thick
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)