Motion
83070
Hand Tap - 780 Series, Carbon Steel Material, Uncoated Finish, 3 Flutes, M6 x 1 Thread Size, Metric Coarse, Right Hand Direction
Mi Item #02437741
MFR #83070
Price$7.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 780 Series, Carbon Steel Material, Uncoated Finish, 3 Flutes, M6 x 1 Thread Size, Metric Coarse, Right Hand Direction
Mi Item #02437741
MFR #83070

Mfr description
83070 TAP 780 6X1.00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.31/each

Specifications

Dimensions

  • Thread Size
    M6 x 1

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Number Of Flutes  
    3
  • Series
    780
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)