Overview
Mfr description
83160 TAP 780 12X1.50
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferPlug
- Number Of Flutes
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardMetric Fine
- Series780
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data