Motion
83170
Hand Tap - 780 Series, Carbon Steel Material, Uncoated Finish, 4 Flutes, M12 x 1.75 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #02437759
MFR #83170
Price$13.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 780 Series, Carbon Steel Material, Uncoated Finish, 4 Flutes, M12 x 1.75 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #02437759
MFR #83170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.82/each

Specifications

Dimensions

  • Thread Size
    M12 x 1.75

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Number Of Flutes  
    4
  • Series
    780
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse

Overview

Mfr description
83170 TAP 780 12X1.75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought