Motion
83190
Hand Tap - 780 Series, Carbon Steel Material, Uncoated Finish, 4 Flutes, M14 x 2 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #02437761
MFR #83190
Your Price$9.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 780 Series, Carbon Steel Material, Uncoated Finish, 4 Flutes, M14 x 2 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #02437761
MFR #83190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.99/each(List $18.38)

Overview

Mfr description
83190 TAP 780 14X2.00

Specifications

  • Material
    Carbon Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Number Of Flutes
  • Thread Size
    M14 x 2
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    Metric Coarse
  • Series
    780

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text