Motion
83200
Hand Tap - 780 Series, Carbon Steel Material, Uncoated Finish, 4 Flutes, M16 x 1.5 Thread Size, Metric Fine, Right Hand Direction
MI ITEM #02437762
MFR #83200
Your Price$12.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 780 Series, Carbon Steel Material, Uncoated Finish, 4 Flutes, M16 x 1.5 Thread Size, Metric Fine, Right Hand Direction
MI ITEM #02437762
MFR #83200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.01/each(List $22.10)

Overview

Mfr description
83200 TAP 780 16X1.50

Specifications

  • Material
    Carbon Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Number Of Flutes
  • Thread Size
    M16 x 1.5
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    Metric Fine
  • Series
    780

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text