Motion
83230
Hand Tap - 780 Series, Carbon Steel Material, Uncoated Finish, 4 Flutes, M18 x 2.5 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #02437764
MFR #83230
Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 780 Series, Carbon Steel Material, Uncoated Finish, 4 Flutes, M18 x 2.5 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #02437764
MFR #83230

Mfr description
83230 TAP 780 18X2.50
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.98/each

Specifications

Dimensions

  • Thread Size
    M18 x 2.5

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Number Of Flutes  
    4
  • Series
    780
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)