Overview
Mfr description
84260 TAP 780 18X2.00
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferPlug
- Number Of Flutes
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardMetric Fine
- Series780
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data